Beli barrier reel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENTOS Small 2-Axis Movable Work Light
    Mulai

    Rp899.900

    GENTOS Small 2-Axis Movable Work Light
    atribut:
    • Mass of Body (g): 130 (including batteries)
    • Installation Location: Indoor and outdoor use
    • Body Dimensions (mm): About 30.5 x 220 x 36.5
    • Magnet: magnet
    • Included Accessories: Exclusive Micro USB cable (50cm)
    • Battery Life: Charge / discharge about 500 times
    • Irradiation Distance (m): Approx. 15 (at maximum)
    • Protection Class: Dust and drip proof (IP64 compliant)
    • Recharging Time (hour): About 2
  2. GENTOS Led Work Light
    Mulai

    Rp1.199.900

    GENTOS Led Work Light
    Deskripsi:
    Equipped with COB LEDs, it can illuminate a wide area uniformly.It has a top light, which is convenient for illuminating narrow spaces.It a battery indicator so you can check the remaining battery level.It has a magnet on the bottom so it can be attached to surfaces.By attaching a hook to the bottom, it can be hung stably.The rechargeable battery is removable.Set Content & Accessories:Type-C cable (50cm), AC adapter (5V/1A)Material:plastic
    atribut:
    • Accessories: Type-C cable (50cm) / AC adapter
    • Battery Life: ±300 charge/discharge cycles
    • Beam Angle (°): 135
    • Beam Distance: 32 (Main COB strong mode) / 28 (Main COB weak mode) / 8 (Top light)
    • Brightness (Lm): 740 (Main COB strong mode) / 400 (Main COB weak mode) / 50 (Top light)
    • Capacity (Ah): 5000ml
    • Charging Time (hour): 9
    • Depth (mm): 45
    • Drop Resistance: 2m
    • Height (mm): 315
    • Lighting Pattern: Top light - Main COB weak - Main COB strong - Off
    • Maximum Operating Time (hour): 5 (Main COB strong mode) / 9 (Main COB weak mode) / 31 (Top light)
    • Power Source: Dedicated rechargeable battery (removable)
    • Protection Class: IP64 (dustproof and splashproof)
    • Total Length (mm): 315
    • Width (mm): 45
  3. GENTOS Foldable Bar Light
    Mulai

    Rp1.599.900

    GENTOS Foldable Bar Light
    atribut:
    • Accessories: USB Type-C Cable (50cm / 19.69in)
    • Battery Cycle: 300
    • Battery Type: 3.7V 1,500mAh and 3.7V 2,000mAh Li-poly Rechargeable Battery(Included)
    • Beam Distance (m): 36
    • Charging Time (hour): 8
    • IP Rating: Dust Proof & Water Proof (IP64)
    • Impact Resistance: 2m Drop
    • LED Type: 1 × Chip type white LED, 2 × High power COB LED
    • Light Output (Lm): Single : 50 (Top Light), 150 (Eco), 400 (High); Double: 50 (Top Light), 200 (Eco), 800 (High)
    • Lighting Technique: Irradiation Angle 155°
    • Runtime: Single : 17h (Top Light), 15h (Eco), 6h (High); Double: 17h (Top Light), 8h (Eco), 3h (High)
    • Size (mm): W35.0×H360.0×D38.0
  4. GENTOS Folding Work Light
    Mulai

    Rp1.599.900

    GENTOS Folding Work Light
    atribut:
    • Brightness (Lm): 600
    • Dimensions (WxDxH) (mm): 35x28x266.5
    • Maximum Lighting Time (hour): 14
    • Charging Time (hour): 6
    • Voltage (V): 3.7
    • Capacity (Ah): 2.25
    • Color: Black
    • Light source color: White
    • Material: Resin/Aluminium
  5. GENTOS Rechargeable LED Work Light GANZ613
    Mulai

    Rp2.399.900

    GENTOS Rechargeable LED Work Light GANZ613
    atribut:
    • Beam Angle (°): 215
    • Battery (mAh): 9000
    • Battery Type: Lithium-ion Rechargeable Battery 3.7V built-in
    • Charging Time (hour): 5
    • Color: Black & Red
    • Depth (mm): 33.5
    • Drop Resistance (m): 2
    • Height (mm): 352
    • Material: Polycarbonate
    • Power Consumption (W): 33.3
    • Width (mm): 39.1
  6. MIGHTY MULE Accessories for Gate Operator System
    Mulai

    Rp889.900

    MIGHTY MULE Accessories for Gate Operator System
    Deskripsi:
    Barrier arms connect to a gate operator and extend across a driveway entrance to block a vehicle's path. The gate operator system lifts the arm once access is authorized. These barrier arms must be matched to a gate operator of a compatible manufacturer model number.
  7. BFT Road Barrier Automatic Giotto Series (Palang Pintu Otomatis)
    Mulai

    Rp31.999.900

    BFT Road Barrier Automatic Giotto Series (Palang Pintu Otomatis)
    Deskripsi:
    Range of barriers for intensive use, for clear openings of up to 5 metres. Available in 24V versions, with a wide range of accessories making them ideal for any context.
    atribut:
    • Power Supply (V): 230
    • Motor Power Supply (V): 24
    • Type of limit switch: Electronic Open/Close
    • Slowdown: Adjustable
    • Impact Reaction: Encoder
    • Locking: Mechanical
    • Input Power (W): 300
  8. LINEAR Gate Operator System
    Mulai

    Rp41.999.900

    LINEAR Gate Operator System
    Deskripsi:
    Swing-gate operator systems attach to an existing swing-style gate that opens and closes by articulating out from the gate's base. They secure property and automate entry for authorized vehicles at entrances with heavy traffic flow. These systems come with a built-in backup battery to ensure continued operation in the event of power loss.
    atribut:
    • UNSPSC: 30171512
    • Compatible Gate Maximum Length (ft): 16
    • Display Qty: 1
    • Includes: Rechargeable Battery
    • Maximum Operating Temperature (°F): 160
    • Minimum Operating Temperature (°F): -5
    • Operating Voltage (V): 12 DC
    • Power Source: Solar
  9. JOTUN Topcoat Paint Hardtop XP (Cat Akhir)
    Mulai

    Rp829.900

    JOTUN Topcoat Paint Hardtop XP (Cat Akhir)
    Deskripsi:
    Hardtop XP is a polyurethane topcoat with good durability and excellent application properties. It has a durable finish with good colour- and gloss retention. Hardtop XP has an optimised rheology and flow giving it excellent application properties by airless spray, while also being suitable for brush and roller application. Hardtop XP is truly an all-round polyurethane topcoat for both marine and protective structures.Product Categories:TopcoatsBuilding - exteriorBuilding - interiorIndustrial topcoatsExterior steel protection coatings - buildingsInterior steel protection coatings - buildings
    atribut:
    • Solid By Volume (%): 63 ± 2
    • Flash Point (°C): 30
    • Density (kg/L): 1.4
  10. monotaro.id Safety Traffic Cone (Kerucut Lalu Lintas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    monotaro.id Safety Traffic Cone (Kerucut Lalu Lintas)
    Deskripsi:
    monotaro.id safety traffic cone memiliki sticker scotlight yang memancarkan cahaya ketika dalam gelap sehingga dapat menjadi tanda bahkan dari jauh. Safety traffic cone ini dapat digunakan sebagai pembatas parkir, jalur atrian ataupun aktivitas di jalan lainnya. Terbuat dari bawah PVC rubber yang lentur dan tahan benturan, cocok digunakan untuk aktivitas perusahaan.
    atribut:
    • Height (cm): 70
    • Base Width (cm): 33x33
    • Material: PVC Rubber
  11. Reelex Barrier Line (Pita Pembatas Otomatis)
    Mulai

    Rp1.499.900

    Reelex Barrier Line (Pita Pembatas Otomatis)
    Deskripsi:
    -Long stroke with stretching of a sheet up to 6m.-With the safety mechanism that winds up a sheet even if the sheet is accidentally removed.-With strong neodymium magnet, it can be easily attached on the iron part.-For restriction of entry to or classification due to inspection/repair and cleaning, etc. in factories, electrical substations, parking lots, or building facilities.
    atribut:
    • Display Contents: Tiger
    • Sheet Width (mm): 60mm
    • Sheet thickness: 0.2mm
    • Purpose of Use: For restriction of entry to or classification due to inspection/repair and cleaning, etc. in factories, electrical substations, parking lots, or building facilities.
  12. MIGHTY MULE Accessories for Gate Operator Systems
    Mulai

    Rp7.699.900

    MIGHTY MULE Accessories for Gate Operator Systems
    Deskripsi:
    These locks allow gate operator systems to automatically secure the gate when closed or lock components such as the barrier arm to prevent theft.
    atribut:
    • Color: Black
    • UNSPSC: 30172001
    • Product Type: Automatic Gate Lock
    • Includes: (2) Keys
    • For use with: Auto Gate Openers
    • Compatible with Grainger Part Number: 8DFT2; 8RLJ4; 9JH02; 9V219
    • Display Qty: 1
    • Display Sell UOM: EA
  13. Reelex Barrier Reel Mini Set
    Mulai

    Rp3.799.900

    Reelex Barrier Reel Mini Set
    atribut:
    • Material: Body = ABS resin, Sheet = Polyethylene, Folding cone = Polypropylene
    • Seat Stroke (m): 2.7
    • Set Content: Vari reel mini x 1, folding cone x 2, cone weight x 2
    • Sheet Thickness (mm): 0.2
    • Sheet Width (mm): 50
  14. LAVI J5944 Retractable Belt Barrier Powder Coated
    Mulai

    Rp3.599.900

  15. BANNER STAKES Mountable Retractable Belt Barrier (Pembatas Antrian Pasang Dinding)
    Mulai

    Rp2.999.900

    BANNER STAKES Mountable Retractable Belt Barrier (Pembatas Antrian Pasang Dinding)
    Deskripsi:
    These retractable belt barriers mount onto a wall using fasteners. They provide a permanent barrier option in locations that require frequent access control.
    atribut:
    • UNSPSC: 46151505
Daftar Harga barrier reel Terbaru October 2026
BFT Accessories for Gate Operator SystemRp1.199.900
Reelex Barrier Reel (Pita Pembatas Otomatis/Retractable Barrier)Rp649.900
GENTOS Small 2-Axis Movable Work LightRp899.900
GENTOS Led Work LightRp1.199.900
GENTOS Foldable Bar LightRp1.599.900
GENTOS Folding Work LightRp1.599.900
GENTOS Rechargeable LED Work Light GANZ613Rp2.399.900
MIGHTY MULE Accessories for Gate Operator SystemRp889.900
BFT Road Barrier Automatic Giotto Series (Palang Pintu Otomatis)Rp31.999.900
LINEAR Gate Operator SystemRp41.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)